Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 2-1/2", PVC/FPM, Threaded

  • Mfr # YC10250TU
  • Zoro # G6829103

product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Connection Type
Threaded
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10250TU
Zoro #
G6829103
UPC #
610377226530
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Length
16 49/64 in
Size
2 1/2"
Width
6 13/32 in
Pipe or Tube Size - Check Valves
2 1/2 in
Overall Height
10 29/64 in
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Wire Rope Length
16.77 in

Details

Connection Type
Threaded
Connection
Flanged
Body Material
PVC
Application - Valves
General Purpose
Seat Material - Check Valves
FPM
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp.
140 Degrees F
Mechanism and Body Design
Y True Union
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure - Check Valves
1.0 psi
Cracking Pressure
3 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seal Material
FKM
Flow - Valves
75.0 gpm
Max. Pressure
150 psi @ 70 Degrees F
Sub-Category
PVC
Item - Check Valves
Check Valve
Body Material - Valves
PVC
Material of Construction
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
Yes
Flow Design
Single
Max. Temp. - Valves
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow
75 gpm
Seal Material - Check Valves
FPM
Seat Material
FKM
Mounting Position
Vertical or Horizontal
Item
True Union Y Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Silent Check
Standard
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Check Mechanism Material
PVC
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Check Mechanism
Piston
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Valve Body Style
Y-Style
Includes Counterweight
No Counterweight
For Media
Water
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
75
Operating Temperature - Maximum
140 Degrees F
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC10250TU is a 2-1/2 in. true union Y-check valve with a PVC body, PVC piston check mechanism, and FNPT x FNPT threaded connections. It is intended for general purpose water service and is configured for one-direction flow. The true union body supports removal of the valve body for cleaning, inspection, or replacement. Flow capacity is 75 gpm with a Cv of 75.

Key Features:

  • 2-1/2 in. true union Y-check valve with Y-style body
  • FNPT threaded connections on both ends
  • PVC body and PVC piston check mechanism
  • FPM/FKM seal and seat materials
  • Piston check mechanism
  • Flow capacity: 75 gpm with Cv of 75
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure
  • Temperature range: 40 degrees F to 140 degrees F
  • Horizontal or vertical mounting
  • ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.