Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 2", CPVC/FPM, Socket

  • Mfr # YC20200SU
  • Zoro # G6494406

product price: 
$
813.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20200SU
Zoro #
G6494406
UPC #
610377105033
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8 in
Length
13 3/64 in
Pipe or Tube Size - Check Valves
2 in
Overall Height
7 3/4 in
Width
4 3/4 in
Size
2"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Height - Cap to Inlet Center
5 7/16 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Wire Rope Length
13.05 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Flow - Valves
65.0 gpm
Seal Material
FKM
Min. Temp. - Valves
40 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Item
True Union Y Check Valve
Sub-Category
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Seal Material - Check Valves
FPM
Max. Temp.
190 Degrees F
Seat Material - Check Valves
FPM
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Body Material - Valves
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
Socket x Socket
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Cap to Inlet Center
5 7/16 in
Flow Design
Single
Flow
65 gpm
Item - Check Valves
Check Valve
Material of Construction
PVC
Application - Valves
General Purpose
Mechanism and Body Design
Y True Union
Seat Material
FKM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
65
Check Mechanism Material
CPVC
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Socket
Connection Type - Side 1
Socket
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Steam
Not Rated
Check Mechanism
Piston
For Media
Water
Valve Body Style
Y-Style
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20200SU is a 2 in true union Y-check valve with a PVC body, CPVC piston check mechanism, and socket x socket female connections. It is intended for one-way flow control in general-purpose water service. The true union design allows valve removal for cleaning, inspection, or replacement, and the Y-style body features stated flow capacity and Cv ratings.

Key Features:

  • 2 in true union Y-check valve for one-way flow control in general-purpose water applications.
  • 2 in nominal valve size with 2 in socket x socket female connections.
  • PVC body with CPVC check mechanism.
  • FPM seal and seat material.
  • Piston-style check mechanism with single-flow design.
  • Cracking pressure: 1.0 psi.
  • Flow capacity: 65 gpm.
  • Cv rating: 65.
  • Full flow: Yes.
  • Maximum water pressure: 150 psi at 70 degrees F.
  • Operating temperature range: 34 degrees F to 190 degrees F.
  • Mounting orientation: horizontal or vertical.
  • Overall dimensions: 13.05 in L x 7.75 in H x 4.75 in W.
  • Standard: ASTM D1784.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.