Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 2", PVC/EPDM, Socket

  • Mfr # YC10200SEU
  • Zoro # G7206525

product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10200SEU
Zoro #
G7206525
UPC #
610377146593
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8 in
Length
13.05"
Overall Height
7-3/4"
Pipe or Tube Size - Check Valves
2"
Width
4-3/4"
Size
2"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Height - Cap to Inlet Center
5 7/16 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Wire Rope Length
13.05 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Mounting Position
Vertical or Horizontal
Cracking Pressure
3 psi
Max. Pressure
150 psi @ 70 Degrees F
Mechanism and Body Design
Y True Union
Item - Check Valves
Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Full Flow - Valves
Yes
Application - Valves
General Purpose
Max. Temp. - Valves
140 Degrees F
Flow - Valves
65.00 gpm
Connection Type - Check Valves
Socket x Socket
Seat Material
EPDM
Cracking Pressure - Check Valves
1.000 psi
Body Material - Valves
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Cap to Inlet Center
5-7/16"
Min. Temp. - Valves
40 Degrees F
Max. Temp.
140 Degrees F
Item
True Union Y Check Valve
Sub-Category
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow
65 gpm
Seal Material - Check Valves
EPDM
Seal Material
EPDM
Seat Material - Check Valves
EPDM
Material of Construction
PVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
65
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Connection Type - Side 1
Socket
Valve Body Style
Y-Style
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
For Media
Water
Check Mechanism Material
PVC
Silent Check
Standard
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC10200SEU is a 2 in. true union Y-check valve with a PVC body, PVC piston check mechanism, and EPDM seal and seat materials. It is intended for general purpose water service and is configured for one-direction flow applications. The Y-style true union body includes true union connections for removal during cleaning, inspection, or replacement. This valve features socket x socket female connections, a full-flow design, and can be mounted horizontally or vertically.

Key Features:

  • True union Y-check valve with Y-style body and true union design
  • 2 in. nominal valve and pipe size
  • PVC body with PVC piston check mechanism
  • EPDM seal and EPDM seat
  • Socket x socket female connections on both ends
  • Cracking pressure: 1.000 psi
  • Flow specification: Cv 65; 65 gpm
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure
  • Temperature range: 40 degrees F to 140 degrees F
  • Horizontal or vertical mounting orientation
  • Full-flow design
  • Meets ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.