Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 3", CPVC/EPDM, Socket

  • Mfr # YC20300SEU

  • Zoro # G6984232


product price: 
$
1,179.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YC20300SEU
Zoro #
G6984232
UPC #
610377226967
Country of Origin
United States
Connection Type
socket
Connection
Socket
Body Material
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Max. Temp.
190 Degrees F
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
1.0 psi
Seat Material - Check Valves
EPDM
Mechanism and Body Design
Y True Union
Max. Pressure
150 psi @ 70 Degrees F
Body Material - Valves
CPVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
CPVC
Seal Material - Check Valves
EPDM
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Seat Material
EPDM
Flow Design
Single
Item
True Union Y Check Valve
Full Flow - Valves
Yes
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Max. Temp. - Valves
190 Degrees F
Flow - Valves
110 gpm
Flow
110 gpm
Sub-Category
CPVC
Seal Material
EPDM
Cap to Inlet Center
7 13/32 in
Connection Type - Check Valves
Socket x Socket
Min. Temp. - Valves
40 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Coefficient of Volume (Cv)
110
Vacuum Service Rating
Not Rated
For Media
Water
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
34 Degrees F
Valve Body Style
Y-Style
Check Mechanism Material
CPVC
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Socket
Maximum Pressure - Operating
150 psi
Silent Check
Standard
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Check Mechanism
Piston
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20300SEU is a 3 in. true union Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. It is intended for water service and is intended for one-way flow through a Y-style body. The true union, socket x socket design supports removal from the line for cleaning, inspection, or replacement without disturbing adjacent piping.

Key Features:

  • 3 in. nominal valve and pipe size with female socket connections on both ends
  • Y-style true union body design with single-flow configuration
  • CPVC body and internal check mechanism
  • EPDM seal and seat materials
  • Piston-type check mechanism intended to help limit reverse flow
  • Flow capacity: 110 gpm
  • Cv: 110
  • Cracking pressure: 1.0 psi
  • Water pressure rating: 150 psi at 70 Degrees F
  • Operating temperature range: 34 Degrees F to 190 Degrees F
  • Mounting orientation: horizontal or vertical
  • Full flow: Yes
  • Standards: ASTM D1784

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.