Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 3", CPVC/FPM, Threaded

  • Mfr # YC20300TU
  • Zoro # G6764947

product price: 
$
1,033.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
Threaded
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20300TU
Zoro #
G6764947
UPC #
610377109840
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2 in
Size
3"
Width
6 13/32 in
Length
16 49/64 in
Pipe or Tube Size - Check Valves
3 in
Overall Height
10 29/64 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Wire Rope Length
16.77 in

Details

Connection Type
Threaded
Connection
Socket
Body Material
CPVC
Full Flow - Valves
Yes
Cracking Pressure
3 psi
Material of Construction
PVC
Sub-Category
PVC
Body Material - Valves
PVC
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Min. Temp. - Valves
40 Degrees F
Cap to Inlet Center
7 13/32 in
Flow Design
Single
Seal Material
FKM
Max. Temp.
190 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Flow - Valves
110 gpm
Seat Material
FKM
Cracking Pressure - Check Valves
1.0 psi
Max. Temp. - Valves
140 Degrees F
Mechanism and Body Design
Y True Union
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Flow
110 gpm
Seat Material - Check Valves
FPM
Max. Pressure
150 psi @ 70 Degrees F
Item
True Union Y Check Valve
Seal Material - Check Valves
FPM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Connection Type - Side 2
NPT
Silent Check
Standard
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Valve Body Style
Y-Style
For Media
Water
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Check Mechanism
Piston
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Maximum
190 Degrees F
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
110
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20300TU is a 3 in. true union Y-check valve with a Y-style body and piston check mechanism for one-way flow control in general-purpose water service. The true union design is configured for removal from the line for cleaning, inspection, or replacement. This valve has female NPT threaded connections on both ends, a PVC body, and a CPVC internal check mechanism.

Key Features:

  • Type: True union Y-check valve for one-way check valve applications
  • Size: 3 in. nominal valve size with 3 in. FNPT x FNPT connections
  • Body style: Y-style
  • Design: Y true union
  • Body material: PVC
  • Check mechanism: Piston
  • Check mechanism material: CPVC
  • Seal/seat material: FPM; additional seal material: FKM
  • Flow capacity: 110 gpm
  • Cv: 110
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure
  • Temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: Horizontal or vertical
  • Full flow: Yes
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.