Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 3/4", CPVC/EPDM, Socket

  • Mfr # YC20075SEU
  • Zoro # G6793911

product price: 
$
337.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20075SEU
Zoro #
G6793911
UPC #
610377226677
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Overall Height
4 3/16 in
Length
7 27/64 in
Width
2 5/8 in
Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Height - Cap to Inlet Center
2 15/16 in
Nominal Valve Size
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Cap to Inlet Center
2 29/32 in
Application - Valves
General Purpose
Max. Water Pressure
150 psi @ 70 Degrees F
Item
True Union Y Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Seal Material - Check Valves
EPDM
Full Flow - Valves
Yes
Mounting Position
Vertical or Horizontal
Flow - Valves
3.0 gpm
Body Material - Valves
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Max. Temp.
190 Degrees F
Sub-Category
CPVC
Seal Material
EPDM
Seat Material
EPDM
Connection Type - Check Valves
Socket x Socket
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Flow
3 gpm
Material of Construction
CPVC
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
EPDM
Max. Temp. - Valves
190 Degrees F
Mechanism and Body Design
Y True Union
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Check Mechanism Material
CPVC
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
For Media
Water
Connection Gender - Side 2
Female
Valve Body Style
Y-Style
Connection Type - Side 1
Socket
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
3
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Check Mechanism
Piston
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
Connection Type - Side 2
Socket
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20075SEU is a 3/4 in. true union Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat. This one-way valve is designed for water service and features a Y-style body that supports flow in one direction. The true union socket connections allow removal from the line for cleaning, inspection, or replacement.

Key Features:

  • 3/4 in. true union Y-check valve for one-direction flow control
  • Socket x socket female connections
  • CPVC body and CPVC check mechanism
  • EPDM seal and seat
  • Cracking pressure: 1.0 psi
  • Flow rate: 3 gpm
  • Cv: 3
  • Full flow: Yes
  • Mounting orientation: horizontal or vertical
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 40 degrees F to 190 degrees F
  • Meets ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.