Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 3/4", CPVC/EPDM, Threaded

  • Mfr # YC20075TEU
  • Zoro # G6416006

product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20075TEU
Zoro #
G6416006
UPC #
610377226660
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Length
7 27/64 in
Size
3/4"
Overall Height
4 3/16 in
Width
2 5/8 in
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Height - Cap to Inlet Center
2 15/16 in
Nominal Valve Size
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Flow
3 gpm
Flow - Valves
3.0 gpm
Mechanism and Body Design
Y True Union
Max. Temp. - Valves
190 Degrees F
Seat Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
CPVC
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Mounting Position
Vertical or Horizontal
Application - Valves
General Purpose
Seal Material - Check Valves
EPDM
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Item
True Union Y Check Valve
Flow Design
Single
Max. Water Pressure
150 psi @ 70 Degrees F
Material of Construction
CPVC
Max. Temp.
190 Degrees F
Sub-Category
CPVC
Cracking Pressure
3 psi
Cracking Pressure - Check Valves
1.0 psi
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Seat Material - Check Valves
EPDM
Seal Material
EPDM
Connection Type - Check Valves
FNPT x FNPT
Cap to Inlet Center
2 29/32 in
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Check Mechanism Material
CPVC
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Check Mechanism
Piston
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
3
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Gender - Side 1
Female
For Media
Water
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20075TEU is a 3/4 in. true union Y-check valve for general-purpose water service. It uses a piston check mechanism for one-way flow applications. The valve includes a true union body for removal from the line for cleaning, inspection, or replacement. This valve has a CPVC body and check mechanism, EPDM seal and seat materials, and FNPT x FNPT threaded connections.

Key Features:

  • True union Y-check valve with Y-style body for one-way flow applications and line removal using the union connections.
  • 3/4 in. nominal valve size with female NPT threaded connections on both ends.
  • CPVC body and check mechanism with EPDM seal and seat.
  • Piston check mechanism with single-flow configuration.
  • Maximum water pressure rating of 150 psi at 70 degrees F; maximum operating pressure 150 psi.
  • Operating temperature range: 34 degrees F to 190 degrees F.
  • Flow coefficient (Cv): 3; rated flow: 3 gpm; full flow: yes.
  • Cracking pressure: 1.0 psi.
  • Mounting orientation: horizontal or vertical.
  • Meets ASTM D1784.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.