Y-Check Valve, True Union, 3/4", CPVC/FPM, Socket

  • Mfr # YC20075SU
  • Zoro # G7217314
product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
socket
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20075SU
Zoro #
G7217314
UPC #
610377108751
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Size
3/4"
Length
7 27/64 in
Overall Height
4 3/16 in
Pipe or Tube Size - Check Valves
3/4 in
Width
2 5/8 in
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
socket
Connection
Flanged
Body Material
CPVC
Flow - Valves
3.0 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Mechanism and Body Design
Y True Union
Body Material - Valves
PVC
Sub-Category
PVC
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
Not Rated
Seat Material
FKM
Seal Material
FKM
Item
True Union Y Check Valve
Flow
3 gpm
Max. Temp.
190 Degrees F
Flow Design
Single
Seal Material - Check Valves
FPM
Cracking Pressure - Check Valves
1.0 psi
Seat Material - Check Valves
FPM
Connection Type - Check Valves
Socket x Socket
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
140 Degrees F
Cracking Pressure
3 psi
Material of Construction
PVC
Item - Check Valves
Check Valve
Min. Temp. - Valves
40 Degrees F
Full Flow - Valves
Yes
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Coefficient of Volume (Cv)
3
Check Mechanism Material
CPVC
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Socket
For Media
Water
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Y-Style
Vacuum Service Rating
Not Rated
Check Mechanism
Piston
Connection Type - Side 1
Socket
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Type
True Union
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20075SU is a 3/4 in true union Y-check valve for water service within the listed pressure and temperature ratings. This one-way valve uses a Y-style body and piston check mechanism for one-direction flow. It features a true union design for line removal during cleaning, inspection, or replacement while adjacent piping remains in place. The valve has socket x socket female connections and can be mounted horizontally or vertically.

Key Features:

  • True union Y-check valve with Y-style body and piston check mechanism
  • 3/4 in nominal valve and pipe size
  • PVC body with CPVC check mechanism
  • FPM seal and seat material
  • Socket x socket female end connections
  • Cracking pressure: 1.0 psi
  • Flow capacity: 3 gpm; Cv: 3
  • Full flow design
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: horizontal or vertical
  • Standards: ASTM D1784
  • Overall dimensions: 7.42 in L x 4 3/16 in H x 2 5/8 in W

Restrictions

Ratings & reviews