Y-Check Valve, True Union, 3/4", PVC/FPM, Threaded

  • Mfr # YC10075TU
  • Zoro # G7168393
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
Threaded
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10075TU
Zoro #
G7168393
UPC #
610377060295
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Pipe or Tube Size - Check Valves
3/4"
Size
3/4"
Width
2.63"
Length
7.42"
Overall Height
4-3/16"
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
Threaded
Connection
Socket
Body Material
PVC
Seal Material - Check Valves
FPM
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material
FKM
Mounting Position
Vertical or Horizontal
Max. Water Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.000 psi
Seat Material - Check Valves
FPM
Flow
3 gpm
Max. Pressure
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Flow - Valves
3.00 gpm
Max. Steam Pressure - Valves
Not Rated
Sub-Category
PVC
Mechanism and Body Design
Y True Union
Flow Design
Single
Seal Material
FKM
Max. Temp.
140 Degrees F
Material of Construction
PVC
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Item
True Union Y Check Valve
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
3 psi
Max. Temp. - Valves
140 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Vacuum Service Rating
Not Rated
Check Mechanism
Piston
Valve Body Style
Y-Style
Check Mechanism Material
PVC
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
3
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
For Media
Water
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 1
Female
Silent Check
Standard
Maximum Pressure - Operating
150 psi
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10075TU is a 3/4 in true union Y-check valve for general-purpose water service. It uses a piston-style check mechanism for one-way flow control. The valve features a Y-style true union body with union connections that support valve removal for cleaning, inspection, or replacement. It has a PVC body, a PVC check mechanism, and FPM/FKM seal and seat materials. Mounting orientation: horizontal or vertical.

Key Features:

  • 3/4 in true union Y-check valve
  • Piston-style check mechanism for one-way flow control
  • 3/4 in FNPT x FNPT threaded connections with female NPT ends
  • PVC body and PVC check mechanism
  • Seal and seat material: FPM/FKM
  • Cracking pressure: 1 psi
  • Flow capacity: 3 gpm; Cv: 3
  • Full-flow design
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 140 degrees F
  • Mounting orientation: horizontal or vertical
  • Overall dimensions: 7.42 in L x 4-3/16 in H x 2.63 in W
  • Standards: ASTM D1784

Restrictions

Ratings & reviews