Y-Check Valve, True Union, 4", PVC/EPDM, Socket

  • Mfr # YC10400SEU
  • Zoro # G7023134
product price: 
$
1,245.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10400SEU
Zoro #
G7023134
UPC #
610377226875
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Size
4"
Pipe or Tube Size - Check Valves
4"
Length
21.23"
Width
8.56"
Overall Height
13-5/32"
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 2
4 in
Height - Cap to Inlet Center
8 15/16 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Wire Rope Length
21.23 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Seal Material - Check Valves
EPDM
Item
True Union Y Check Valve
Material of Construction
PVC
Full Flow - Valves
Yes
Max. Temp. - Valves
140 Degrees F
Cap to Inlet Center
8-15/16"
Mounting Position
Vertical or Horizontal
Flow - Valves
240 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
PVC
Seal Material
EPDM
Seat Material - Check Valves
EPDM
Flow
240 gpm
Connection Type - Check Valves
Socket x Socket
Min. Temp. - Valves
40 Degrees F
Cracking Pressure
3 psi
Body Material - Valves
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Mechanism and Body Design
Y True Union
Max. Temp.
140 Degrees F
Application - Valves
Process Piping
Seat Material
EPDM
Cracking Pressure - Check Valves
1.000 psi
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Includes Counterweight
No Counterweight
Connection Type - Side 1
Socket
For Media
Water
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
240
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Check Mechanism Material
PVC
Maximum Pressure - Steam
Not Rated
Valve Body Style
Y-Style
Connection Type - Side 2
Socket
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Silent Check
Standard
Check Mechanism
Piston
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 240 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews