Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, Spring-Loaded, 1", PVC/EPDM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10100TEU

  • Zoro # G6641266


product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2 in
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLC10100TEU
Zoro #
G6641266
UPC #
610377015431
Country of Origin
United States
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Connection Type - Check Valves
FNPT x FNPT
Seal Material
EPDM
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material - Check Valves
EPDM
Max. Pressure
150 psi @ 70 Degrees F
Spring Material - Check Valves
Stainless Steel
Flow
9 gpm
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Body Material - Valves
PVC
Mechanism and Body Design
Y Spring
Mounting Position
Vertical or Horizontal
Max. Temp.
140 Degrees F
Seal Material - Check Valves
EPDM
Seat Material
EPDM
Spring Material
PVC
Cracking Pressure
2 to 15 psi
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Cap to Inlet Center
4-29/32"
Item
Spring Y Check Valve
Sub-Category
PVC
Material of Construction
PVC
Flow - Valves
9.00 gpm
Max. Steam Pressure - Valves
Not Rated
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Spring Loaded
Manufacturer Warranty
3 yr
Connection Gender - Side 2
Female
Valve Body Style
Y-Style
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Check Mechanism Material
PVC
Silent Check
Standard
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
40 Degrees F
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
70 Degrees F
Coefficient of Volume (Cv)
9
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
For Media
Water
Maximum Pressure - Operating
150 psi
Valve Series
SLC

Description

HAYWARD FLOW CONTROL SLC10100TEU is a 1 in spring-loaded Y-check valve with a true union body design for one-way flow control in general purpose water service. It features a PVC body and piston check mechanism with EPDM seal and seat materials. The threaded FNPT x FNPT connections, adjustable 2 to 15 psi cracking pressure, and horizontal or vertical mounting options are specified for horizontal or vertical mounting orientations.

Key Features:

  • Spring Y-check valve: Y-style body with spring-loaded piston mechanism for check-valve operation for one-way flow applications.
  • Valve size: 1 in nominal size with 1 in female NPT connections on both ends.
  • Materials: PVC body and check mechanism with EPDM seal and seat; stainless steel spring.
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure.
  • Temperature range: 40 degrees F minimum to 140 degrees F maximum.
  • Adjustable cracking pressure: 2 to 15 psi.
  • Flow capacity: 9 gpm with a Cv of 9.
  • Mounting orientation: Horizontal or vertical.
  • Dimensions: 8.97 in overall length, 6-5/64 in overall height, 3 in width.
  • Standards: ASTM D1784.

Ratings & reviews