Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hazard Communication Chart, 24 in H x, 36 in W, Plastic 130199

Chart, 24 in H x, 36 in W, Plastic (Discontinued)

  • Mfr # 130199
  • Zoro # G3960101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130199
Zoro #
G3960101
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24 in
Width
36 in

Details

Item
Chart
Language
English
Material
Plastic
Includes
Hazard Ratings for 551 Hazardous Chemicals and Explanation of Rating System
Safety Banner Legend
Hazard Rating Chart
Printed Language
English

Description

Chart, Safety Banner Legend Hazard Rating Chart, Printed Language English, Width 36 in, Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.