Zoro Homepage

11-1/2" rubber mallet

  • Mfr # HZ1959-3

  • Zoro # G5320655


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1/4 in
Head Material
Rubber
Handle Material
Rubber
Handle Color
Black
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ1959-3
Zoro #
G5320655
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 1/4 in
Head Length
5 1/2 in
Face Width
2 3/4 in
Face Length
5 1/2 in
Overall Width
2 3/4 in

Details

Item
Mallet
Head Weight
2 1/2 lb
Head Material
Rubber
Handle Material
Rubber
Handle Color
Black
Head Color
Black
Tether Capable
Tether Capable
Mallet Product Grouping
Rubber Mallets
Features
Handle is adjustable to 90 degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Marring
Yes
Series
HZ1959
Dead Blow Hammer
No
Face Shape
Rectangle
Tether Ready
No
Hammer Type
Mallet
Type
Special Bumping
Face Material
Plastic
Product Type
Bumping Mallet
Number of Striking Faces
1

Description

Mallet, Overall Length 10 1/4 in, Overall Width 2 3/4 in, Head Material Rubber, Number of Striking Faces 1, Face Diameter Not Applicable, Face Length 5 1/2 in, Face Material Plastic, Face Shape Rectangle, Face Width 2 3/4 in, Hammer Type Mallet, Handle Material Rubber, Head Length 5 1/2 in, Head Weight 2 1/2 lb, Product Type Bumping Mallet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.