This item is Discontinued.

Hb HB Stainless Steel Black Convection Toaster Oven 14.5 in. H X 23 in. W X 18 in. D 31100D

This item is Discontinued.

Hb

HB Stainless Steel Black Convection Toaster Oven 14.5 in. H X 23 in. W X 18 in. D (Discontinued)

Mfr # 31100D
Zoro # G310516397
UPC # 040094311002
Country of Origin China
Category Toasters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31100D
Zoro #
G310516397
UPC #
040094311002
Country of Origin
China

Description

Small enough to fit on your kitchen counter, but large enough to help you prepare for any meal or party, the Hamilton Beach Countertop Oven with Convection and Rotisserie boasts full-size oven performance in compact, energy-efficient form. Designed with both kitchen style and practicality in mind, the Countertop Oven with Convection and Rotisserie is portable and countertop convenient. It's versatile cooking options that range from baking cakes to crisping cookies to broiling salmon to roasting an entire 5 lbs. chicken, roast or pork. There's no need to spend extra time cooking separate meals for the pickier ones, either. The wide interior and adjustable cooking racks provide double the space for cooking multiple foods at once.


  • • Broil & convection functions, 1 hour time slide out crumb tray
  • • Includes 2 bake pans & rotisserie
  • • Fits Two 12" Pizza
  • • Extra large capacity - fits two 9" x 13" casseroles, two cake pans, broiler rack and rotisserie accessories
  • • Revolving rotisserie, meat self bastes as it turns
  • • Fits a 5 lb chicken

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.