Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
H&C 1 gal Concrete Dustproofer Floor Sealer, Gloss Finish, Sandstone, Solvent Base 10.100124-16

1 gal Concrete Dustproofer Floor Sealer, Gloss Finish, Sandstone, Solvent Base (Discontinued)

  • Mfr # 10.100124-16
  • Zoro # G0349968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.100124-16
Zoro #
G0349968
UPC #
752714001247
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Sandstone
Item
Concrete Dustproofer Floor Sealer
Finish
Gloss
For Use With
Athletic Courts, Driveways, Patios, Walkways
Exposure Conditions
Exterior
Resin Type
Acrylic
Base Type
Solvent
Application Method
Brush, Roller, Spray
VOC Content
542 g/L
Application Temperature
50 Degrees to 90 Degrees F
Coverage
200 to 250 sq ft/gal
Features
120 grit
Dry Time - Light Traffic
1 hr
Dry Time Recoat
12 hr
Surface
Block , Concrete, Masonry, Stucco
Dry Time Tack Free
15 min
Dry Time
15 min to 4 hr
Standards
ANSI/NFSI B1011-2007, ASTM C1549, ASTM D1475, ASTM D1653, ASTM D2832, ASTM D93, PMCC, EPA Method 24, G23 F Type, SS-W-110C
Container Type
Can
Cure Time
7 to 14 day
Maximum Application Temperature
90 Degrees F
UV Resistant
Yes
Sheen
Satin
Minimum Application Temperature
50 Degrees F
Dry Time to Recoat
12 hr
Surface Material
Brick, Concrete, Masonry
Heat Resistant
No
Use Location
Exterior
Coverage Area
200 to 250 sq ft/gal
Coating Type
Floor Coating
Resistance Properties
Chemical-Resistant, Water Resistant
Surface Type
Athletic Courts, Driveways, Patios, Walkways
Activator, Base, Paint or Primer
Base
Sub Brand
ColorTop
Reflective
No
Activator Required
No
Surface Texture
Rough, Smooth

Description

Concrete Floor Sealer,Sandstone,1gal,Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CO, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.