Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Stain, Satin Finish, Cocoa Bean, Water Base

  • Mfr # 45.102054-16

  • Zoro # G0349758


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Finish
Satin
For Use With
Commercial and Residential Floors, Driveways, Patios, Pool Decks, Sidewalks
Resin Type
Acrylic
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45.102054-16
Zoro #
G0349758
UPC #
035777155134
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Stain
Finish
Satin
For Use With
Commercial and Residential Floors, Driveways, Patios, Pool Decks, Sidewalks
Color
Cocoa Bean
Resin Type
Acrylic
Base Type
Water
Application Method
Mop, Rag, Sponge, Spray
VOC Content
Less Than 50 g/L
Exposure Conditions
Interior/Exterior
Features
120 grit
Application Temperature
50 Degrees to 90 Degrees F
Surface
Cement, Masonry, Stone
Coverage
200 sq ft/gal
Dry Time
4 to 6 hr
Standards
ASTM D2832, ASTM D93, PMCC, EPA Standards
Cure Time
28 day
Container Type
Can
UV Resistant
Yes
Surface Type
Commercial and Residential Floors, Driveways, Patios, Pool Decks, Sidewalks
Use Location
Exterior, Interior
Activator, Base, Paint or Primer
Paint
Sub Brand
Infusion
Surface Material
Concrete, Masonry
Coating Type
Floor Coating
Heat Resistant
Yes
Reflective
No
Coverage Area
200 sq ft/gal
Surface Texture
Rough, Smooth
Resistance Properties
Chemical-Resistant
Activator Required
No
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Dry Time to Recoat
4 to 6 hr

Description

Floor Stain, Water Base Type, Acrylic Resin Type, Invisible Finish, Coverage 200 sq. ft./gal., Application Temperature 50 to 90 Degrees F, Application Method Spray, Mop, Sponge, Rag, Stone, Masonry, Cement, Exposure Conditions Interior/Exterior, Easy Application, Solvent Free Formula, UV resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.