16 oz Anti-Slip Floor Coating, Invisible Finish, Clear, Oil, Water Base
Mfr # 50.155005-99
Zoro # G0349679
product price: $23.99
/eaKey Features
Size
16 oz
Finish
Invisible
For Use With
Concrete Stain or Sealer
Color
Clear
Resin Type
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.155005-99
Zoro #
G0349679
UPC #
752714550059
Country of Origin
United States
Dimensions
Size
16 oz
Container Size
16 oz
Details
Item
Anti-Slip Floor Coating
Finish
Invisible
For Use With
Concrete Stain or Sealer
Color
Clear
Resin Type
Powder
Color Family
Whites
Base Type
Oil, Water
Application Method
Brush, Roller
VOC Content
0 g/L
Exposure Conditions
Interior/Exterior
Application Temperature
60 Degrees to 95 Degrees F
Features
Spherical Shaped Particles
Standards
ASTM D127
Maximum Application Temperature
95 Degrees F
Scent
Solvent
Minimum Application Temperature
60 Degrees F
Additive Type
Anti-Slip Additive
VOC Content Weight Percentage
0 %
Use Location
Exterior, Interior
Resistance Properties
Slip-Resistant
Description
Anti-Slip Floor Coating, Additive Type Anti-Slip Additive, Base Type Oil, Water, Color Clear, Use Location Exterior, Interior, Container Size 16 oz, Application Method Brush, Roller, Features Spherical Shaped Particles, Finish Invisible, For Use With Concrete Stain or Sealer, Maximum Application Temperature 95 Degrees F, Minimum Application Temperature 60 Degrees F, Resistance Properties Slip-Resistant, Scent Solvent, Standards ASTM D127, VOC Content 0 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.