Anti-Slip Additive, Solvent, Clear, 5 gal
Mfr # 50.155004-99
Zoro # G014802741
product price: $6.49
/eaSold in multiples of 12 for $77.88
Key Features
Base Type
Solvent
Color
Clear
Finish
High Gloss
Container Size
5 gal
For Use With
Bare Concrete, Masonry Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.155004-99
Zoro #
G014802741
UPC #
035777230015
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Anti-Slip Additive
Base Type
Solvent
Color
Clear
Finish
High Gloss
For Use With
Bare Concrete, Masonry Surface
Use Location
Interior
Additive Type
Anti-Slip Additive
Chemical Resistant
Yes
Coverage Area
3.2 oz/ 1 gal
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Impact-Resistant
Features
Fast Hardness Development; Outstanding Application Properties; Resists Yellowing
Description
Anti-Slip Additive, Additive Type Anti-Slip Additive, Base Type Solvent, Color Clear, Coverage Area 3.2 oz/ 1 gal, Use Location Interior, Container Size 5 gal, Chemical Resistant Yes, Features Fast Hardness Development; Outstanding Application Properties; Resists Yellowing, Finish High Gloss, For Use With Bare Concrete, Masonry Surface, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Impact-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.