Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broom Finish Repair

  • Mfr # 60.100609-50

  • Zoro # G415271481


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete & Masonry, Concrete Block
Color
Gray
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60.100609-50
Zoro #
G415271481
UPC #
035777325797
Country of Origin
United States

Dimensions

Container Size
50 lb
Minimum Thickness
1/8 in
Maximum Thickness
1/4 in

Details

Item
Broom Finish Repair
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete & Masonry, Concrete Block
Color
Gray
Container Type
Bag
Coverage
180-200 sq ft
Working Time
60 min
Full Cure Time
28 day
Product Form
Solid
Base Material
Cement
Resistance Properties
Abrasion Resistant
VOC Content+1
0 g/L
Minimum Traffic Hours
72 hr
Maximum Traffic Hours
96 hr
Patching and Repairing Properties
High Strength, Self Leveling, Textured
Cure Type
Ambient

Description

Broom Finish Repair, Product Type Repair Kit, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Self Leveling, Textured, Resistance Properties Abrasion Resistant, Product Form Solid, Container Size 50 lb, Container Type Bag, Coverage 180-200 sq ft, Full Cure Time 28 day, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 96 hr, Minimum Traffic Hours 72 hr, Working Time 60 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.