Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner Degreaser, Invisible Finish, Clear, Solvent Base

  • Mfr # 50.170015-15

  • Zoro # G0349730


product price: $46.29
/ea

Key Features

For Use On Surface Material
Athletic Courts, Block Walls, Bridge Structures, Bridges, Driveways, Garage Floors, H&C Coatings, H&C COLORTOP Water or Solvent-Based Concrete Stains or Sealers, Parking Garages, Patios, Pavers, Pool Decks, Stadium Supports, Stucco Walls, Walkways
Application
Concrete
Container Size
1/2 gal
Container Type
Jug
Coverage
100 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.170015-15
Zoro #
G0349730
UPC #
035777599983
Country of Origin
United States

Dimensions

Container Size
1/2 gal
Size
0.5 gal

Details

Item
Cleaner Degreaser
For Use On Surface Material
Athletic Courts, Block Walls, Bridge Structures, Bridges, Driveways, Garage Floors, H&C Coatings, H&C COLORTOP Water or Solvent-Based Concrete Stains or Sealers, Parking Garages, Patios, Pavers, Pool Decks, Stadium Supports, Stucco Walls, Walkways
Application
Concrete
Container Type
Jug
Coverage
100 sq ft/gal
Color
Clear
VOC Content
0 g/L
Resin Type
Liquid
Application Temperature
50 Degrees to 90 Degrees F
Surface
Concrete
Application Method
90 Degrees F
Base Type
Solvent
Features
Extra heavy duty, removes grease and oil stains
Finish
Invisible
Product Form
Liquid
Use Location
Exterior, Interior
Remover Type
Cleaner/Degreaser
Exposure Conditions
Interior/Exterior
Materials Removed
Grease, Oil
For Use On
Athletic Courts, Block Walls, Bridge Structures, Bridges, Driveways, Garage Floors, H&C Coatings, H&C COLORTOP Water or Solvent-Based Concrete Stains or Sealers, Parking Garages, Patios, Pavers, Pool Decks, Stadium Supports, Stucco Walls, Walkways
Strength
Heavy-Duty
Color Family
Clears
Rinse Required
Yes
Contains
Aliphatic Hydrocarbons, Butoxypropanol
Coverage Area
100 sq ft/gal

Description

Cleaner Degreaser, Materials Removed Grease, Oil, Remover Type Cleaner/Degreaser, Contains Aliphatic Hydrocarbons, Butoxypropanol, Base Type Solvent, Product Form Liquid, Container Size 1/2 gal, Application Removes Automotive Fluids From Concrete and Masonry

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.