Zoro Homepage

Concrete Dustproofer Floor Sealer, Gloss Finish, Clear, Oil Base

  • Mfr # 50.100124-16

  • Zoro # G0349846


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Series
ClariShield
For Use On Surface Material
Driveways, Garage Floors, Parking Garages, Patios, Pool Decks, Walkways
Application
Brick, Concrete, Masonry, Stone
Container Size
1 gal
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.100124-16
Zoro #
G0349846
UPC #
035777560013
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Concrete Dustproofer Floor Sealer
Series
ClariShield
For Use On Surface Material
Driveways, Garage Floors, Parking Garages, Patios, Pool Decks, Walkways
Application
Brick, Concrete, Masonry, Stone
Container Type
Can
Coverage
200 to 300 sq ft/gal
Color
Clear
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chemical-Resistant, UV-Resistant, Waterproof
VOC Content
Less Than 250 g/L
For Use With
H&C Concrete Ready Cleaner Degreaser Mixed to A 50/50 Ratio With Water
Base Type
Oil
Finish
Gloss
Resin Type
Silicone
Dry Time Recoat
4 hr
Application Method
90 Degrees F
Dry Time
72 hr
Features
Protects From Heavy Traffic, Resists Water
Dry Time Tack Free
30 min
Surface
Brick, Concrete, Masonry, Stone
Application Temperature
50 Degrees to 90 Degrees F
Standards
ASTM C309
Sub Brand
CLARISHIELD
Maximum Application Temperature
90 Degrees F
Surface Material
Concrete, Masonry
Activator Required
No
Product Type
Sealer
Color Family
Clears
Rubber Item Type
Paint
Exposure Conditions
Exterior
Surface Texture
Rough, Smooth
Sheen
Gloss
Heat Resistant
No
For Use On
Driveways, Garage Floors, Parking Garages, Patios, Pool Decks, Walkways
Dry Time to Recoat
4 hr
Use Location
Exterior, Interior
Coverage Area
200 to 300 sq ft/gal
Dry Time - Light Traffic
24 hr
Coating Type
Floor Coating
UV Resistant
Yes
Compatible Surface Condition
Painted, Stained
Transparency
Clear
Number of Coats
2
VOC Content Weight
249 g/L
Sub-Brand
ClariShield
Dry Time - Recoat - Maximum
4 hr
Application Temperature - Minimum
50 Degrees F
Coverage Area - Maximum
300 sq ft/gal
Compatible Fluid Type
Oil-Based Fluids
Application Temperature - Maximum
90 Degrees F
Compatible Surface Material
Masonry, Concrete, Stucco
Dry Time - Touch - Maximum
30 min
Coverage Area - Minimum
200 sq ft/gal

Description

Clear, Size 1 gal, Gloss Finish, Coverage 200 to 300 sq ft/gal, VOC Content Less Than 250 g/L, Dry Time Recoat 4 hr, Dry Time 72 hr, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roll, Conventional Spray, Standards ASTM C309, Silicone, Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.