Zoro Homepage

Concrete Dustproofer Floor Sealer, Gloss Finish, Clear, Water Base

  • Mfr # 50.100205-20

  • Zoro # G1685735


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Application
Brick, Stucco
Container Size
5 gal
Container Type
Pail
Coverage
200 to 300 sq ft/gal
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.100205-20
Zoro #
G1685735
UPC #
035777104255
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Concrete Dustproofer Floor Sealer
Application
Brick, Stucco
Container Type
Pail
Coverage
200 to 300 sq ft/gal
Color
Clear
Minimum Application Temperature
50 Degrees F
Resistance Properties
Abrasion Resistant, Chemical-Resistant, Slip Resistant
VOC Content
98 g/L
Application Temperature
50 Degrees to 95 Degrees F
Application Method
95 Degrees F
Resin Type
Acrylic
Features
High Solid Content and Dries Clear
Dry Time Tack Free
1 hr
Dry Time Recoat
2 hr
Surface
Brick, Stucco
Base Type
Water
For Use With
Athletic Courts, Block & Stucco Walls, Bridges/Structures, Driveways, Garage Floors, Parking Garages, Patios & Walkways, Pool Decks, Stadium Supports
Finish
Gloss
Dry Time
72 to 96 hr
Standards
ASTM D1308, ASTM D2832, ASTM D523, EPA Standards
Sub Brand
ClariShield
Maximum Application Temperature
95 Degrees F
Activator Required
No
Surface Material
Concrete, Masonry
Reflective
No
Coating Type
Floor Coating
UV Resistant
Yes
Dry Time - Light Traffic
24 hr
Exposure Conditions
Interior/Exterior
Color Family
Clears
Sheen
Gloss
Use Location
Exterior, Interior
Coverage Area
200 to 300 sq ft/gal
Surface Texture
Rough, Smooth
Activator, Base, Paint or Primer
Base
Dry Time to Recoat
2 hr
Surface Type
Athletic Courts, Bridges, Driveways, Garage Floors, Parking Garages, Patios, Pool Decks, Stadium Supports, Stucco Walls, Walkways
Heat Resistant
Yes

Description

Concrete Floor Sealer,Clear,5 gal,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.