Zoro Homepage

Concrete Dustproofer Floor Sealer, Matte Finish, Clear, Water Base

  • Mfr # 50.154155-20

  • Zoro # G2621460


product price: $173.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Series
Hydro-Defend
For Use On Surface Material
Patios, Pool Decks, Walkways
Application
Concrete, Masonry
Container Size
5 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.154155-20
Zoro #
G2621460
UPC #
035777110935
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Description

Clear, Size 5 gal, Matte Finish, Coverage 125 to175 sq ft/gal, VOC Content Less Than 50 g/L, Dry Time 72 hr, Dry Time Tack Free 1 hr, Application Temperature 40 Degrees to 95 Degrees F, Application Method Brush, Roll, Conventional Spray, Standards ASTM D5095, ASTM D523, ASTM E154, EPA, Siloxane, Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.