Concrete Dustproofer Floor Sealer, Pail, Clear, 200 to 300 sq ft/gal Coverage

  • Mfr # 50.100125-20

  • Zoro # G4611425


product price: $515.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Series
ClariShield
For Use On Surface Material
Driveways, Garage Floors, Parking Garages, Patios, Pool Decks, Walkways
Application
Brick, Concrete, Masonry, Stone
Container Size
5 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.100125-20
Zoro #
G4611425
UPC #
035777560020
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Concrete Dustproofer Floor Sealer
Series
ClariShield
For Use On Surface Material
Driveways, Garage Floors, Parking Garages, Patios, Pool Decks, Walkways
Application
Brick, Concrete, Masonry, Stone
Container Type
Pail
Coverage
200 to 300 sq ft/gal
Color
Clear
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chemical-Resistant, UV-Resistant, Waterproof
VOC Content
Less Than 250 g/L
Features
120 grit
Standards
ASTM C309
Resin Type
Silicone
Application Method
90 Degrees F
Finish
Gloss
Dry Time Recoat
4 hr
Dry Time
72 hr
Dry Time Tack Free
30 min
Base Type
Oil
Application Temperature
50 Degrees to 90 Degrees F
Surface
Brick, Concrete, Masonry, Stone
Sub Brand
CLARISHIELD
Maximum Application Temperature
90 Degrees F
Surface Material
Concrete, Masonry
Activator Required
No
Product Type
Sealer
For Use On
Driveways, Garage Floors, Parking Garages, Patios, Pool Decks, Walkways
Heat Resistant
No
UV Resistant
Yes
Exposure Conditions
Exterior
Coating Type
Floor Coating
Dry Time to Recoat
4 hr
Rubber Item Type
Paint
Coverage Area
200 to 300 sq ft/gal
Surface Texture
Rough, Smooth
Sheen
Gloss
Use Location
Exterior, Interior
Dry Time - Light Traffic
24 hr
Sub-Brand
ClariShield
Dry Time - Touch - Maximum
30 min
Application Temperature - Minimum
50 Degrees F
Coverage Area - Maximum
300 sq ft/gal
Coverage Area - Minimum
200 sq ft/gal
Compatible Surface Condition
Painted, Stained
Compatible Surface Material
Masonry, Concrete, Stucco
VOC Content Weight
249 g/L
Application Temperature - Maximum
90 Degrees F
Dry Time - Recoat - Maximum
4 hr
Compatible Fluid Type
Oil-Based Fluids
Number of Coats
2
Transparency
Clear

Description

Clear, Size 5 gal, Gloss Finish, Coverage 200 to 300 sq ft/gal, VOC Content Less Than 250 g/L, Dry Time Recoat 4 hr, Dry Time 72 hr, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roll, Conventional Spray, Standards ASTM C309, Silicone, Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.