Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Dustproofer Floor Sealer, Pail, Clear, 200 to 300 sq ft/gal Coverage

  • Mfr # 50.100305-20

  • Zoro # G7949892


product price: $237.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Series
ClariShield
For Use On Surface Material
Block, Brick, Chattahoochee Stone, Driveways, Flagstone, Garage Floors, Parking Garages, Patios, Pavers, Pool Decks, Walkways, Walls
Application
Brick, Masonry, Stone
Container Size
5 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50.100305-20
Zoro #
G7949892
UPC #
752714202354
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Concrete Dustproofer Floor Sealer
Series
ClariShield
For Use On Surface Material
Block, Brick, Chattahoochee Stone, Driveways, Flagstone, Garage Floors, Parking Garages, Patios, Pavers, Pool Decks, Walkways, Walls
Application
Brick, Masonry, Stone
Container Type
Pail
Coverage
200 to 300 sq ft/gal
Color
Clear
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chemical-Resistant, UV-Resistant, Waterproof
VOC Content
643 g/L
Finish
Gloss
Dry Time Tack Free
30 min
Application Method
90 Degrees F
Dry Time Recoat
4 hr
Application Temperature
50 Degrees to 90 Degrees F
Resin Type
Silicone
Base Type
Oil
Dry Time
72 to 96 hr
Standards
ASTM 96-66, ASTM D1475, ASTM D2832, ASTM D523, ASTM D93, ASTM G23F, EPA Standards, PMCC
Features
Protects From Heavy Traffic, Resists Water, Seals and Protect
Surface
Brick, Masonry, Stone
Activator Required
No
Maximum Application Temperature
90 Degrees F
Surface Material
Concrete, Masonry
Sub Brand
CLARISHIELD
Product Type
Sealer
Use Location
Exterior
Sheen
Gloss
Exposure Conditions
Exterior
Coating Type
Floor Coating
For Use On
Block, Brick, Chattahoochee Stone, Driveways, Flagstone, Garage Floors, Parking Garages, Patios, Pavers, Pool Decks, Walkways, Walls
UV Resistant
Yes
Dry Time to Recoat
4 hr
Dry Time - Light Traffic
24 hr
Rubber Item Type
Paint
Heat Resistant
No
Surface Texture
Rough, Smooth
Coverage Area
200 to 300 sq ft/gal
Number of Coats
2
Sub-Brand
ClariShield
Coverage Area - Minimum
200 sq ft/gal
Transparency
Clear
Compatible Surface Material
Masonry, Concrete
Application Temperature - Minimum
50 Degrees F
VOC Content Weight
657 g/L
Application Temperature - Maximum
90 Degrees F
Dry Time - Touch - Maximum
30 min
Coverage Area - Maximum
300 sq ft/gal
Compatible Fluid Type
Oil-Based Fluids
Compatible Surface Condition
Stained
Dry Time - Recoat - Maximum
4 hr

Description

Clear, Size 5 gal, Gloss Finish, Coverage 200 to 300 sq ft/gal, VOC Content 643 g/L, Dry Time Recoat 4 hr, Dry Time 72 to 96 hr, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roll, Conventional Spray, Standards ASTM D1475, ASTM D2832, ASTM D523, ASTM D93, ASTM D9666, EPA, PMCC, Silicone, Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.