Zoro Homepage

Concrete Resurfacer

  • Mfr # 60.100309-20

  • Zoro # G514845279


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Dura-Top
Application
Texture Resin and Bond Coat
For Use On Surface Material
Concrete
Color
Clear
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60.100309-20
Zoro #
G514845279
UPC #
035777388136
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Concrete Resurfacer
Series
Dura-Top
Application
Texture Resin and Bond Coat
For Use On Surface Material
Concrete
Color
Clear
Container Type
Pail
Coverage
150-250 sq ft
Product Form
Liquid
Resistance Properties
Abrasion Resistant, Mildew Resistant, Ultraviolet Resistant
Base Material
Epoxy
Cure Type
Ambient
VOC Content+1
1.36 g/L

Description

Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Epoxy, Cure Type Ambient, Patching and Repairing Properties Not Applicable, Resistance Properties Abrasion Resistant, Mildew Resistant, Ultraviolet Resistant, Product Form Liquid, Container Size 5 gal, Container Type Pail, Coverage 150-250 sq ft, Full Cure Time Not Applicable, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.