Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Resurfacer

  • Mfr # 60.100409-50

  • Zoro # G814802804


product price: $48.59
/ea

Key Features

Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60.100409-50
Zoro #
G814802804
UPC #
035777324356
Country of Origin
United States

Dimensions

Container Size
50 lb
Maximum Thickness
1/16 in

Details

Item
Concrete Resurfacer
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Coverage
100-150 sq ft@ 1/16 in
Full Cure Time
28 day
Product Form
Solid
Resistance Properties
Abrasion Resistant
For Use With
Concrete
Base Material
Cement
Maximum Traffic Hours
96 Hr
Patching and Repairing Properties
High Strength, Self Leveling, Textured
Minimum Traffic Hours
72 hr
Cure Type
Ambient
VOC Content+1
0 g/L

Description

Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Self Leveling, Textured, Resistance Properties Abrasion Resistant, Product Form Solid, Container Size 50 lb, Container Type Bag, Coverage 100-150 sq ft@ 1/16 in, Full Cure Time 28 day, Maximum Crack Width Not Applicable, Maximum Thickness 1/16 in, Minimum Thickness Not Applicable, Maximum Traffic Hours 96 Hr, Minimum Traffic Hours 72 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.