Concrete Resurfacer
Mfr # 60.100809-20
Zoro # G214851853
product price: $288.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Clear
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60.100809-20
Zoro #
G214851853
UPC #
035777325001
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Concrete Resurfacer
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Clear
Container Type
Pail
Coverage
1200 sq ft
Product Form
Liquid
For Use With
Concrete
Resistance Properties
Abrasion Resistant
Base Material
Petroleum Distillate
Cure Type
Ambient
VOC Content+1
796.43 g/L
Description
Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Petroleum Distillate, Cure Type Ambient, Patching and Repairing Properties Not Applicable, Resistance Properties Abrasion Resistant, Product Form Liquid, Container Size 5 gal, Container Type Pail, Coverage 1200 sq ft, Full Cure Time Not Applicable, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.