Zoro Homepage

Concrete Resurfacer Color Pack

  • Mfr # 60.100021-99

  • Zoro # G014845243


product price: $6.89
/ea
Sold in multiples of 12 for $82.68
Item requires special delivery charges. A $0.42 per item surcharge will be applied.

Key Features

Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Brown
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60.100021-99
Zoro #
G014845243
UPC #
035777324608
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Concrete Resurfacer
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Brown
Container Type
Bag
Coverage
1 Pack per 50 Lb
Product Form
Solid
Resistance Properties
Ultraviolet Resistant
Base Material
Pigment Mixture
Cure Type
Ambient
VOC Content+1
0 g/L

Description

Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Pigment Mixture, Cure Type Ambient, Patching and Repairing Properties Not Applicable, Resistance Properties Ultraviolet Resistant, Product Form Solid, Container Size 50 lb, Container Type Bag, Coverage 1 Pack per 50 Lb, Full Cure Time Not Applicable, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.