Concrete Resurfacer Color Pack
Mfr # 60.100025-99
Zoro # G414845294
product price: $6.89
/eaSold in multiples of 12 for $82.68
Key Features
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Coffee Bean
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60.100025-99
Zoro #
G414845294
UPC #
035777324646
Country of Origin
United States
Dimensions
Container Size
50 lb
Details
Item
Concrete Resurfacer
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Coffee Bean
Container Type
Bag
Coverage
1 Pack per 50 Lb
Product Form
Solid
Resistance Properties
Ultraviolet Resistant
Base Material
Pigment Mixture
Cure Type
Ambient
VOC Content+1
0 g/L
Description
Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Pigment Mixture, Cure Type Ambient, Patching and Repairing Properties Not Applicable, Resistance Properties Ultraviolet Resistant, Product Form Solid, Container Size 50 lb, Container Type Bag, Coverage 1 Pack per 50 Lb, Full Cure Time Not Applicable, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.