Zoro Homepage

Concrete Sealer, Ext, Water, 1 gal, Gloss

  • Mfr # 55.130044-16

  • Zoro # G114802832


product price: $135.99
/ea
Sold in multiples of 4 for $543.96
Free Shipping & Returns

Key Features

Color
Clear
Coverage
3,000 sq ft
Series
PRO Series ENDURAPOLISH(TM)
Base Type
Water
Product Type
Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55.130044-16
Zoro #
G114802832
UPC #
035777330524
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Concrete Sealer
Color
Clear
Coverage
3,000 sq ft
Series
PRO Series ENDURAPOLISH(TM)
Base Type
Water
Product Type
Finish
For Use On Surface Material
Concrete, Masonry
Compatible Surface Condition
Finished
Sheen
Gloss
Use Location
Exterior
VOC Content Weight
38.13 g/L
Transparency
Clear
Compatible Surface Material
Concrete, Masonry
Compatible Fluid Type
Water-Based Fluids
Environment
Outdoor
Full Cure Time
1 hr
Resistance Properties
Crack Resistant, Ultraviolet Resistant
Working Time
30 min
Application
Concrete Sealing
Container Type
Can
Base Material
Water

Description

Concrete Sealer, Product Type Concrete and Masonry Sealer, Coverage 3,000 sq ft, Container Size 1 gal, Container Type Can, Working Time 30 min, Full Cure Time 1 hr, Color Clear, Application Concrete Sealing, Base Material Water, Resistance Properties Crack Resistant, Ultraviolet Resistant, Environment Outdoor, For Use On Surface Material Concrete, Masonry, VOC Content Weight 38.13 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.