Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Sealer, Int, Water, 5 gal, Gloss

  • Mfr # 55.130045-20

  • Zoro # G114802894


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Coverage
15,000 sq ft
Compatible Surface Condition
Finished
Container Size
5 gal
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55.130045-20
Zoro #
G114802894
UPC #
035777330531
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Concrete Sealer
Color
Clear
Coverage
15,000 sq ft
Compatible Surface Condition
Finished
Base Type
Water
Series
PRO Series ENDURAPOLISH(TM)
Product Type
Finish
For Use On Surface Material
Concrete, Masonry
Transparency
Clear
Sheen
Gloss
Use Location
Interior
VOC Content Weight
38.13 g/L
Compatible Surface Material
Concrete, Masonry
Compatible Fluid Type
Water-Based Fluids
Environment
Indoor
Resistance Properties
Crack Resistant, Ultraviolet Resistant
Base Material
Water
Working Time
30 min
Full Cure Time
1 hr
Application
Concrete Sealing
Container Type
Pail

Description

Concrete Sealer, Product Type Concrete and Masonry Sealer, Coverage 15,000 sq ft, Container Size 5 gal, Container Type Pail, Working Time 30 min, Full Cure Time 1 hr, Color Clear, Application Concrete Sealing, Base Material Water, Resistance Properties Crack Resistant, Ultraviolet Resistant, Environment Indoor, For Use On Surface Material Concrete, Masonry, VOC Content Weight 38.13 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.