Zoro Homepage

Epoxy Basecoat, Black, Gloss

  • Mfr # 50.17105B-16

  • Zoro # G814911162


product price: $88.69
/ea
Sold in multiples of 4 for $354.76
Free Shipping & Returns

Key Features

Finish
Gloss
Resin Type
Epoxy
VOC Content
Greater Than50 g/L
Dry Time
6 hr
Cure Time
14 Days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.17105B-16
Zoro #
G814911162
UPC #
035777857052
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Basecoat
Color
Black
Finish
Gloss
Resin Type
Epoxy
VOC Content
Greater Than50 g/L
Dry Time
6 hr
Cure Time
14 Days
Activator, Base, Paint or Primer
Activator, Hardener
Base Type
Water
For Use With
Metallic Flooring System
Series Number
PRO Series CLEARPROTECT(TM)
Sub Brand
PRO Series CLEARPROTECT(TM) Epoxy Water-Based Floor Coating
Number of Components
2-Step System
Coverage Area
250 sq ft
Container Type
Metal Can
Surface Material
Concrete
Surface Texture
Rough
Coating Application
Standard
Formulation
Epoxy

Description

Epoxy Basecoat, Base Type Water, Resin Type Epoxy, Color Black, Finish Gloss, VOC Content greater than 50 g/L, Dry Time 6 hr, Cure Time 14 Days, For Use With Metallic Flooring System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.