Epoxy Basecoat, Clear, Gloss
Mfr # 50.17075A-14
Zoro # G014911283
product price: $50.69
/eaSold in multiples of 4 for $202.76
Key Features
Finish
Gloss
Resin Type
Epoxy
VOC Content
Greater Than50 g/L
Dry Time
6 hr
Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.17075A-14
Zoro #
G014911283
UPC #
035777856970
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Epoxy Basecoat
Color
Clear
Finish
Gloss
Resin Type
Epoxy
VOC Content
Greater Than50 g/L
Dry Time
6 hr
Base Type
Water
Cure Time
14 Days
Activator, Base, Paint or Primer
Base
For Use With
Metallic Flooring System
Number of Components
2-Step System
Coverage Area
250 sq ft
Surface Material
Concrete
Formulation
Epoxy
Surface Texture
Rough
Series Number
PRO Series CLEARPROTECT(TM)
Container Type
Metal Can
Sub Brand
PRO Series CLEARPROTECT(TM) Epoxy Water-Based Floor Coating
Coating Application
Standard
Description
Epoxy Basecoat, Base Type Water, Resin Type Epoxy, Color Clear, Finish Gloss, VOC Content greater than 50 g/L, Dry Time 6 hr, Cure Time 14 Days, For Use With Metallic Flooring System
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
MI, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.