Zoro Homepage

Epoxy Basecoat, Gray, Gloss

  • Mfr # 50.17125B-16

  • Zoro # G014911153


product price: $91.59
/ea
Sold in multiples of 4 for $366.36
Free Shipping & Returns

Key Features

Finish
Gloss
Resin Type
Epoxy
VOC Content
Greater Than50 g/L
Dry Time
6 hr
For Use With
Metallic Flooring System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.17125B-16
Zoro #
G014911153
UPC #
035777857090
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Basecoat
Color
Gray
Finish
Gloss
Resin Type
Epoxy
VOC Content
Greater Than50 g/L
Dry Time
6 hr
For Use With
Metallic Flooring System
Activator, Base, Paint or Primer
Activator, Hardener
Base Type
Water
Cure Time
14 Days
Number of Components
2-Step System
Series Number
PRO Series CLEARPROTECT(TM)
Coverage Area
250 sq ft
Formulation
Epoxy
Surface Texture
Rough
Sub Brand
PRO Series CLEARPROTECT(TM) Epoxy Water-Based Floor Coating
Container Type
Metal Can
Surface Material
Concrete
Coating Application
Standard

Description

Epoxy Basecoat, Base Type Water, Resin Type Epoxy, Color Gray, Finish Gloss, VOC Content greater than 50 g/L, Dry Time 6 hr, Cure Time 14 Days, For Use With Metallic Flooring System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.