Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, Clear, 0.5 gal, Metal Can

  • Mfr # 20.105301-15

  • Zoro # G914845275


product price: $63.99
/ea
Sold in multiples of 4 for $255.96

Key Features

Color
Clear
Container Size
0.5 gal
Container Type
Metal Can
Includes
Hardener
VOC Content
Greater Than250 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.105301-15
Zoro #
G914845275
UPC #
035777856772
Country of Origin
United States

Dimensions

Container Size
0.5 gal

Details

Item
Epoxy Coating
Color
Clear
Container Type
Metal Can
Includes
Hardener
VOC Content
Greater Than250 g/L
Base Type
Solvent
Cure Time
7 days
Resin Type
Epoxy
Dry Time
12 hr
Number of Components
3-Step System
Finish
High Gloss
Sub Brand
SHIELD-CRETE(R) XL High Performance Garage Floor Coating
Coverage Area
250 sq ft
Surface Material
Concrete
Activator, Base, Paint or Primer
Activator, Hardener
Formulation
Epoxy
Series Number
SHIELD-CRETE(R) XL
Coating Application
Standard
Surface Texture
Rough

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish High Gloss, VOC Content greater than 250 g/L, Dry Time 12 hr, Cure Time 7 days, Includes Hardener

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.