Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, Clear, 1 gal, Metal Can

  • Mfr # 50.18065A-16

  • Zoro # G914840911


product price: $104.99
/ea
Sold in multiples of 4 for $419.96
Free Shipping & Returns

Key Features

Color
Clear
Container Size
1 gal
Container Type
Metal Can
Dry Time
72 hr
Number of Components
2-Step System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.18065A-16
Zoro #
G914840911
UPC #
035777894347
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Color
Clear
Container Type
Metal Can
Dry Time
72 hr
Number of Components
2-Step System
Resin Type
Epoxy
Base Type
Solvent
VOC Content
Less Than50 g/L
Finish
High Gloss
Sheen
High Gloss
Coating Application
Standard
Sub Brand
PRO Series CLEARPROTECT(TM) 2-Part Self-Leveling Epoxy
Coverage Area
160 sq ft
Activator, Base, Paint or Primer
Base
Surface Texture
Rough
Formulation
Epoxy
Cure Time
7 days
Series Number
PRO Series CLEARPROTECT(TM)
Surface Material
Concrete

Description

Self-Leveling Epoxy Clear Coat, 2-Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.