Epoxy Coating, Clear, 1 gal, Metal Can
Mfr # 50.18065B-16
Zoro # G014840910
product price: $133.99
/eaSold in multiples of 4 for $535.96
Free Shipping & Returns
Key Features
Color
Clear
Container Size
1 gal
Container Type
Metal Can
Finish
High Gloss
Dry Time
72 hr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.18065B-16
Zoro #
G014840910
UPC #
035777894378
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Epoxy Coating
Color
Clear
Container Type
Metal Can
Finish
High Gloss
Dry Time
72 hr
Resin Type
Epoxy
VOC Content
Greater Than250 g/L
Base Type
Solvent
Number of Components
2-Step System
Sheen
High Gloss
Surface Texture
Rough
Surface Material
Concrete
Series Number
PRO Series CLEARPROTECT(TM)
Activator, Base, Paint or Primer
Activator, Hardener
Cure Time
7 days
Sub Brand
PRO Series CLEARPROTECT(TM) 2-Part Self-Leveling Epoxy
Coating Application
Standard
Formulation
Epoxy
Coverage Area
160 sq ft
Description
Self-Leveling Epoxy Clear Coat, 2-Part
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.