Zoro Homepage

Epoxy Coating, Clear, 2 gal, Kit

  • Mfr # 20.105305-36

  • Zoro # G414845249


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Container Size
2 gal
Container Type
Kit
Number of Components
3-Step System
Dry Time
12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.105305-36
Zoro #
G414845249
UPC #
035777856840
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Item
Epoxy Coating
Color
Clear
Container Type
Kit
Number of Components
3-Step System
Dry Time
12 hr
Resin Type
Epoxy
Includes
Hardener
VOC Content
Greater Than250 g/L
Cure Time
7 days
Base Type
Solvent
Finish
High Gloss
Sub Brand
SHIELD-CRETE(R) XL High Performance Garage Floor Coating
Activator, Base, Paint or Primer
Activator, Hardener
Formulation
Epoxy
Series Number
SHIELD-CRETE(R) XL
Surface Texture
Rough
Coverage Area
160 sq ft
Coating Application
Standard
Surface Material
Concrete

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish High Gloss, VOC Content greater than 250 g/L, Dry Time 12 hr, Cure Time 7 days, Includes Hardener

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.