Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, Clear, 5 gal, Metal Pail

  • Mfr # 50.18045A-20

  • Zoro # G414840909


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Container Size
5 gal
Container Type
Metal Pail
Dry Time
72 hr
Resin Type
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.18045A-20
Zoro #
G414840909
UPC #
035777894804
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Epoxy Coating
Color
Clear
Container Type
Metal Pail
Dry Time
72 hr
Resin Type
Epoxy
Finish
High Gloss
Base Type
Solvent
Number of Components
2-Step System
VOC Content
Less Than50 g/L
Sheen
High Gloss
Coverage Area
160 sq ft
Activator, Base, Paint or Primer
Base
Surface Texture
Rough
Cure Time
7 days
Formulation
Epoxy
Surface Material
Concrete
Series Number
PRO Series CLEARPROTECT(TM)
Coating Application
Standard
Sub Brand
PRO Series CLEARPROTECT(TM) 2-Part Self-Leveling Epoxy

Description

Self-Leveling Epoxy Clear Coat, 2-Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.