Epoxy Coating, Clear, 5 gal, Metal Pail
Mfr # 50.18045B-20
Zoro # G614840907
product price: $683.99
/eaKey Features
Color
Clear
Container Size
5 gal
Container Type
Metal Pail
Resin Type
Epoxy
Base Type
Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.18045B-20
Zoro #
G614840907
UPC #
035777894811
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Epoxy Coating
Color
Clear
Container Type
Metal Pail
Resin Type
Epoxy
Base Type
Solvent
Dry Time
72 hr
VOC Content
Greater Than250 g/L
Number of Components
2-Step System
Finish
High Gloss
Sheen
High Gloss
Coverage Area
160 sq ft
Formulation
Epoxy
Coating Application
Standard
Surface Material
Concrete
Series Number
PRO Series CLEARPROTECT(TM)
Activator, Base, Paint or Primer
Activator, Hardener
Cure Time
7 days
Sub Brand
PRO Series CLEARPROTECT(TM) 2-Part Self-Leveling Epoxy
Surface Texture
Rough
Description
Self-Leveling Epoxy Clear Coat, 2-Part
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.