Zoro Homepage

Epoxy Coating, Clear, Gloss

  • Mfr # 20.117000-99

  • Zoro # G914845626


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Finish
Gloss
Container Type
Kit
Resin Type
Epoxy
VOC Content
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.117000-99
Zoro #
G914845626
UPC #
035777913277
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Color
Clear
Finish
Gloss
Container Type
Kit
Resin Type
Epoxy
VOC Content
0
Dry Time
45 min to 72 hr
Cure Time
7 days
Number of Components
3-Step System
Base Type
Water
Surface Texture
Rough
Activator, Base, Paint or Primer
Activator, Base, Hardener
Series Number
SHIELD-CRETE(R)
Formulation
Epoxy
Surface Material
Concrete
Coating Application
Standard
Sub Brand
SHIELD-CRETE(R) Water-Based Garage Floor Coating
Coverage Area
250 sq ft

Description

Water-Based Epoxy Kit, Clear Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.