Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, Gloss, Water, 1 gal

  • Mfr # 20.116000-99

  • Zoro # G315705611


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Dry Time
45 min to 72 hr
Maximum Application Temperature
90 Degrees F
Activator Required
Yes
Formulation
Epoxy
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.116000-99
Zoro #
G315705611
UPC #
035777913260
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Dry Time
45 min to 72 hr
Maximum Application Temperature
90 Degrees F
Activator Required
Yes
Formulation
Epoxy
Finish
Gloss
Features
Extended Application Time for an Even Finish with No Lap Marks, Wear-Resistant, Stops Hot-Tire Pickup
Application Method
Brush
Resistance Properties
Chemical Resistant
Base Type
Water
Surface Material
Concrete
For Use With
Basements, Commercial Floors, Garage Floors, Laundry Rooms, Other Interior Concrete Floors, Warehouses
Color
Concrete Gray
Shelf Life
24 mo (Part A), 36 mo (Part B)
Resin Type
Epoxy
Surface Texture
Rough
Series Number
SHIELD-CRETE(R)
Sheen
Gloss
Use Location
Interior
Number of Components
3-Step System
Coverage Area
250 sq ft
Sub Brand
SHIELD-CRETE(R) Water-Based Garage Floor Coating
Coating Application
Standard
VOC Content
0
Activator, Base, Paint or Primer
Activator, Base, Hardener
Item
Epoxy Coating
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Container Type
Kit
Cure Time
7 days

Description

Water-Based Epoxy Kit, 2-Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.