Zoro Homepage

Epoxy Coating, Gray Taupe, 5 gal, Metal Pail

  • Mfr # 20.105306-19

  • Zoro # G614845292


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Taupe
Container Size
5 gal
Container Type
Metal Pail
Dry Time
12 hr
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.105306-19
Zoro #
G614845292
UPC #
035777856857
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Epoxy Coating
Color
Gray Taupe
Container Type
Metal Pail
Dry Time
12 hr
Finish
High Gloss
Number of Components
3-Step System
Resin Type
Epoxy
Base Type
Solvent
VOC Content
Less Than50 g/L
Surface Material
Concrete
Use Location
Interior
Activator, Base, Paint or Primer
Base
Features
Extended Application Time for an Even Finish with No Lap Marks, Wear-Resistant, Stops Hot-Tire Pickup
Coverage Area
250 sq ft
Sheen
Gloss
Activator Required
Yes
Formulation
Epoxy
For Use With
Basements, Commercial Floors, Garage Floors, Laundry Rooms, Other Interior Concrete Floors, Warehouses
Resistance Properties
Chemical Resistant
Cure Time
7 days
Coating Application
Standard
Sub Brand
SHIELD-CRETE(R) XL High Performance Garage Floor Coating
Series Number
SHIELD-CRETE(R) XL
Surface Texture
Rough

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Gray Taupe, Finish High Gloss, VOC Content less than 50 g/L, Dry Time 12 hr, Cure Time 7 days, For Use With Basements, Commercial Floors, Garage Floors, Laundry Rooms, Other Interior Concrete Floors, Warehouses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.