Zoro Homepage

Floor Chips, Epoxy Floor Coating

  • Mfr # 20.105500-99

  • Zoro # G215078938


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Base Type
Oil; Water
Form
Chip
For Use With
Epoxy Floor Coating
Coverage Area
250 lb/sq ft
Additive Type
Anti-Slip Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.105500-99
Zoro #
G215078938
UPC #
035777914687
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Floor Chips
Base Type
Oil; Water
Color
Black/Gray/White
Form
Chip
For Use With
Epoxy Floor Coating
Coverage Area
250 lb/sq ft
Additive Type
Anti-Slip Additive
Use Location
Exterior, Interior

Description

Floor Chips, Form Chip, Additive Type Anti-Slip Additive, Base Type Oil; Water, Coverage Area 250 lb/sq ft, Color Black/Gray/White, Use Location Exterior, Interior, Container Size 5 gal, For Use With Epoxy Floor Coating

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.