Florideck Concrete Resurfacer
Mfr # 60.100119-50
Zoro # G814741677
product price: $70.19
/eaKey Features
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60.100119-50
Zoro #
G814741677
UPC #
035777325759
Country of Origin
United States
Dimensions
Container Size
50 lb
Maximum Thickness
1/8 in
Minimum Thickness
1/32 in
Details
Item
Concrete Resurfacer
Series
Dura-Top
Application
Concrete Resurfacer
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Coverage
180-200 sq ft @ 1/16-1/32 in
Working Time
20 min
Full Cure Time
28 day
Product Form
Solid
Base Material
Cement
For Use With
Concrete
Resistance Properties
Abrasion Resistant
Maximum Traffic Hours
96 hr
Patching and Repairing Properties
High Strength, Self Leveling, Textured
VOC Content+1
0 g/L
Cure Type
Ambient
Minimum Traffic Hours
72 hr
Description
Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Self Leveling, Textured, Resistance Properties Abrasion Resistant, Product Form Solid, Container Size 50 lb, Container Type Bag, Coverage 180-200 sq ft @ 1/16-1/32 in, Full Cure Time 28 day, Maximum Crack Width Not Applicable, Maximum Thickness 1/8 in, Minimum Thickness 1/32 in, Maximum Traffic Hours 96 hr, Minimum Traffic Hours 72 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.