Infusion Acetone Dye Stain, 2.61 oz
Mfr # 41.105007-99
Zoro # G615271762
product price: $62.39
/eaSold in multiples of 4 for $249.56
Key Features
Finish
Unfinished
Dry Time
30 min
VOC Content
Less Than25 g/L
Surface Texture
Rough
Coating Application
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41.105007-99
Zoro #
G615271762
UPC #
035777329214
Country of Origin
United States
Dimensions
Container Size
2.61 oz
Details
Item
Infusion Acetone Dye Stain
Color
Canyon
Finish
Unfinished
Dry Time
30 min
VOC Content
Less Than25 g/L
Surface Texture
Rough
Coating Application
Standard
Base Type
Solvent
Series Number
PRO Series INFUSION(R)
Surface Material
Concrete
Activator, Base, Paint or Primer
Paint, Stain
Coverage Area
400 sq ft/gal
Sub Brand
INFUSION(R) Acetone Dye
Number of Components
1-Step System
Container Type
Plastic Bottle
Cure Time
40 minute
Description
Infusion Acetone Dye Stain, Canyon
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.