Zoro Homepage

Infusion Acetone Dye Stain, 2.61 oz

  • Mfr # 41.105010-99

  • Zoro # G015271768


product price: $62.39
/ea
Sold in multiples of 4 for $249.56

Key Features

Finish
Unfinished
Dry Time
30 min
VOC Content
Less Than25 g/L
Surface Texture
Rough
Coating Application
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41.105010-99
Zoro #
G015271768
UPC #
035777329474
Country of Origin
United States

Dimensions

Container Size
2.61 oz

Details

Item
Infusion Acetone Dye Stain
Color
Cowboy Hat
Finish
Unfinished
Dry Time
30 min
VOC Content
Less Than25 g/L
Surface Texture
Rough
Coating Application
Standard
Activator, Base, Paint or Primer
Paint, Stain
Coverage Area
400 sq ft/gal
Number of Components
1-Step System
Surface Material
Concrete
Sub Brand
INFUSION(R) Acetone Dye
Base Type
Solvent
Series Number
PRO Series INFUSION(R)
Container Type
Plastic Bottle
Cure Time
40 minute

Description

Infusion Acetone Dye Stain, Cowboy Hat

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.