Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infusion Acetone Dye Stain, 2.61 oz

  • Mfr # 41.105013-99

  • Zoro # G815271708


product price: $62.39
/ea
Sold in multiples of 4 for $249.56

Key Features

Finish
Unfinished
Dry Time
30 min
VOC Content
Less Than25 g/L
Surface Material
Concrete
Number of Components
1-Step System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41.105013-99
Zoro #
G815271708
UPC #
035777329405
Country of Origin
United States

Dimensions

Container Size
2.61 oz

Details

Item
Infusion Acetone Dye Stain
Color
Adobe Red
Finish
Unfinished
Dry Time
30 min
VOC Content
Less Than25 g/L
Surface Material
Concrete
Number of Components
1-Step System
Surface Texture
Rough
Coverage Area
400 sq ft/gal
Activator, Base, Paint or Primer
Paint, Stain
Base Type
Solvent
Series Number
PRO Series INFUSION(R)
Coating Application
Standard
Sub Brand
INFUSION(R) Acetone Dye
Cure Time
40 minute
Container Type
Plastic Bottle

Description

Infusion Acetone Dye Stain, Adobe Red

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.