Liquid Hardener & Densifier
Mfr # 55.130034-16
Zoro # G915191579
product price: $40.49
/eaSold in multiples of 4 for $161.96
Key Features
Series
EnduraPolish
Application
Clear Liquid Hardener and Densifier
For Use On Surface Material
Concrete & Masonry
Color
Clear
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55.130034-16
Zoro #
G915191579
UPC #
035777330463
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Liquid Hardener & Densifier
Series
EnduraPolish
Application
Clear Liquid Hardener and Densifier
For Use On Surface Material
Concrete & Masonry
Color
Clear
Container Type
Can
Coverage
400-500 sq ft
Full Cure Time
2 hr
Product Form
Liquid
Resistance Properties
Abrasion Resistant
Minimum Traffic Hours
30 min
Cure Type
Ambient
Maximum Traffic Hours
1 hr
VOC Content+1
0 g/L
Description
Liquid Hardener, Densifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.